Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Steel
Item #:
63276
Cat #:
A60P48
UPC:
783510262709
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 60" x 48", Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510262709, A60P48
Specifications
Height: | 60 in |
Color: | White |
Material: | Steel |
Width: | 48 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Height: | 60 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | White |
Width: | 48 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)