Panel For Enclosure, Type 3R, 4, 4X, 12/13, Steel

Item #: 36421
Cat #: A6P6SS
UPC: 783510555603
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 4.88 x 4.88 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 4.88 x 4.88 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Steel panels are 14 gauge, finished with white polyester powder paint or with aconductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick andprotected on one side with a plastic film. Panel mounting hardware is furnishedwith all enclosures which accept these panels.
Also known as: 783510555603, A6P6SS

Specifications

Material: Stainless Steel
Height: 6 in
Color: White
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: Stainless Steel
Color: White
Special Program: Hoffman On Demand
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)