Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Partial Subpanel, fits 1400+ x 600mm, White, Steel
Overview
Partial Subpanel, fits 1400+ x 600mm, White, Steel
Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.
Also known as: 783510993504, PPP116
Specifications
Height: | 55 in |
Width: | 23 in |
Color: | White |
Material: | Steel |
Height: | 55 in |
Color: | White |
Width: | 23 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)