Panel For Enclosure, 17" x 13", Stainless Steel
Item #:
3038
Cat #:
A20P16SS6
UPC:
783510298302
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panel For Enclosure, 17" x 13", Type 3, 3R, 4, 4X, 12/13, Stainless Steel
Overview
Panel For Enclosure, 17" x 13", Type 3, 3R, 4, 4X, 12/13, Stainless Steel
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510298302, A20P16SS6
Specifications
Height: | 20 in |
Material: | Stainless Steel |
Width: | 16 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Height: | 20 in |
Width: | 16 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)