Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Aluminum
Item #:
80356
Cat #:
A24P24AL
UPC:
783510234300
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Aluminum
Overview
Panel For Enclosure, 24" x 24", Type 3R, 4, 4X, 12/13, Aluminum
nVent HOFFMAN HOFA24P24AL steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510234300, A24P24AL
Specifications
Height: | 21 in |
Material: | Steel, Aluminum |
Width: | 21 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Height: | 21 in |
Width: | 21 in |
Material: | Steel, Aluminum |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)