Panel For Enclosure, Type 3R, 4, 4X, 12/13, Steel
Item #:
36421
Cat #:
A6P6SS
UPC:
783510555603
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panel For Enclosure, 4.88 x 4.88 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Overview
Panel For Enclosure, 4.88 x 4.88 Inch, Type 3R, 4, 4X, 12/13, Steel, White Powder Coat Finish
Steel panels are 14 gauge, finished with white polyester powder paint or with aconductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick andprotected on one side with a plastic film. Panel mounting hardware is furnishedwith all enclosures which accept these panels.
Also known as: 783510555603, A6P6SS
Specifications
Material: | Stainless Steel |
Height: | 6 in |
Color: | White |
Width: | 6 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Material: | Stainless Steel |
Color: | White |
Special Program: | Hoffman On Demand |
Height: | 6 in |
Width: | 6 in |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)