Panel For Junction Box, 14" x 8", Steel/White Powder Coat Finish
Item #:
35177
Cat #:
A14P8
UPC:
783510540005
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 14" x 8", Size/Dims: 12.75x6.88, Material/Finish: Steel/White
Overview
Panel for Junction Box Size: 14" x 8", Size/Dims: 12.75x6.88, Material/Finish: Steel/White
nVent HOFFMAN HOFA14P8 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510540005, A14P8
Specifications
Width: | 8 in |
Color: | White |
Material: | Steel |
Height: | 14 in |
Special Program: | Hoffman On Demand |
Width: | 8 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | White |
Height: | 14 in |
Customer Reviews
No reviews for this product
(0)