Panel For Junction Box, 16" x 14", Aluminum

Item #: 36579
Cat #: A16P14AL
UPC: 783510556808
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Junction Box, 16 Inch x 14 Inch, Material: Aluminum

Overview

Panel For Junction Box, 16 Inch x 14 Inch, Material: Aluminum
nVent HOFFMAN HOFA16P14AL steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510556808, A16P14AL

Specifications

Height: 16 in
Width: 14 in
Material: Steel, Aluminum
Height: 16 in
Material: Steel, Aluminum
Width: 14 in

Customer Reviews

No reviews for this product
(0)