Panel For Junction Box, 30" x 30", Steel
Item #:
58341
Cat #:
A30P30G
UPC:
783510150716
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panel For Junction Box, 30 Inch x 30 Inch, Material: Steel, Finish: Conductive
Overview
Panel For Junction Box, 30 Inch x 30 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA30P30G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510150716, A30P30G
Specifications
Width: | 30 in |
Height: | 30 in |
Material: | Steel |
Width: | 30 in |
Material: | Steel |
Height: | 30 in |
Customer Reviews
No reviews for this product
(0)