Panel For Junction Box, 6" x 4", Steel/White Powder Coat Finish
Item #:
36095
Cat #:
A6P4
UPC:
783510547509
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 6" x 4", Size/Dims: 4.88x2.88, Material/Finish: Steel/White
Overview
Panel for Junction Box Size: 6" x 4", Size/Dims: 4.88x2.88, Material/Finish: Steel/White
nVent HOFFMAN HOFA6P4 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510547509, A6P4
Specifications
Width: | 4 in |
Height: | 6 in |
Color: | White |
Material: | Steel |
Special Program: | Hoffman On Demand |
Width: | 4 in |
Color: | White |
Special Program: | Hoffman On Demand |
Height: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)