Panel for Junction Box, Size: 14" x 12", Stainless Steel
Item #:
36745
Cat #:
A14P12SS
UPC:
783510556006
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panel for Junction Box, Size: 14" x 12", Stainless Steel
Overview
Panel for Junction Box, Size: 14" x 12", Stainless Steel
nVent HOFFMAN HOFA14P12SS steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510556006, A14P12SS
Specifications
Width: | 12 in |
Material: | Stainless Steel |
Height: | 14 in |
Width: | 12 in |
Height: | 14 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)