Panel For Enclosure, 20" x 20", For Medium Type 1 Enclosure, Steel

Item #: 29792
Cat #: A20N20MP
UPC: 783510862107
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Medium Type I Enclosure Size: 20" x 20", Size/Dims: 17.00x18.50, Material/Finish: Steel/White

Overview

Panel for Medium Type I Enclosure Size: 20" x 20", Size/Dims: 17.00x18.50, Material/Finish: Steel/White
nVent HOFFMAN HOFA20N20MP steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
Also known as: 783510862107, A20N20MP, backplate

Specifications

Height: 20 in
Width: 20 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Color: White
Special Program: Hoffman On Demand
Width: 20 in
Material: Steel

Customer Reviews

No reviews for this product
(0)