Panel for Enclosure, NEMA 1, 24" x 16", Steel/White
Item #:
29776
Cat #:
A24N16MP
UPC:
783510862206
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Medium Type I Enclosure Size: 24" x 16", Size/Dims: 21.00x14.50, Material/Finish: Steel/White
Overview
Panel for Medium Type I Enclosure Size: 24" x 16", Size/Dims: 21.00x14.50, Material/Finish: Steel/White
Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.
Also known as: 783510862206, A24N16MP
Specifications
Mounting: | Surface |
Height: | 24 in |
Color: | White |
Width: | 16 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Color: | White |
Material: | Steel |
Height: | 24 in |
Width: | 16 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)