Panel for Enclosure, NEMA 1/3R, 20" x 12", Steel/White

Item #: 6129
Cat #: A20N12P
UPC: 783510347000
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Small Type 1 & 3R Enclosure Size: 20" x 12", Size/Dims: 18.25x10.25, Material/Finish: Steel/White

Overview

Panel for Small Type 1 & 3R Enclosure Size: 20" x 12", Size/Dims: 18.25x10.25, Material/Finish: Steel/White
Steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.
Also known as: 783510347000, A20N12P

Specifications

Height: 20 in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel
Width: 12 in
Color: White
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)