Enclosure, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm
Item #:
59947
Cat #:
CP424518
UPC:
783510147327
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm, Material/Finish: Steel/Gray & Black Powder Coat
Overview
Enclosure, Wall-Mount, Type: HMI With Black Extrusions, NEMA 4, 425 x 450 x 180mm, Material/Finish: Steel/Gray & Black Powder Coat
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP424518 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147327, CP424518
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Width: | 17.720 in |
Depth: | 7.090 in |
Height: | 16.540 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 17.720 in |
Height: | 16.540 in |
Material: | Steel |
Depth: | 7.090 in |
Customer Reviews
No reviews for this product
(0)