Panel For Concept Enclosure, 48" x 36", Steel
Item #:
19229
Cat #:
CP4836
UPC:
783510787103
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panel, 46.20x34.20, Size/Dims: fits 48.00x36.00, Material/Finish: Steel/White.
Overview
Panel, 46.20x34.20, Size/Dims: fits 48.00x36.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP4836 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510787103, CP4836, backplane
Specifications
Height: | 48 in |
Color: | White |
Width: | 36 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 48 in |
Width: | 36 in |
Special Program: | Hoffman On Demand |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)