Panel For Concept Enclosure, 16" x 16", Steel

Item #: 13239
Cat #: CP1616
UPC: 783510785307
Sign In or Register to view pricing and more.
Documents & Guides
Panel, 14.20x14.20, Size/Dims: fits 16.00x16.00, Material/Finish: Steel/White.

Overview

Panel, 14.20x14.20, Size/Dims: fits 16.00x16.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP1616 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510785307, CP1616

Specifications

Height: 16 in
Color: White
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Width: 16 in
Special Program: Hoffman On Demand
Color: White
Material: Steel

Customer Reviews

No reviews for this product
(0)