Panel For Free-Standing Enclosure, 60" x 44", Steel
Item #:
84547
Cat #:
A72P48F1
UPC:
783510270209
Sign In or Register to view pricing and more.
Documents & Guides
Full Panel for Free-Standing Type 12 Enclosure Size: 60.00x44.00. Size/Dims: fits 72.06x48.06, Material/Finish: Steel/White.
Overview
Full Panel for Free-Standing Type 12 Enclosure Size: 60.00x44.00. Size/Dims: fits 72.06x48.06, Material/Finish: Steel/White.
nVent HOFFMAN HOFA72P48F1 panels for two-door single access and two-door dual access Free-Stand Type 4, 4X and 12 Enclosures with mounting channel are 11 gauge steel and can be positioned anywhere along horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.
Also known as: 783510270209, A72P48F1
Specifications
Height: | 72 in |
Color: | White |
Material: | Steel |
Width: | 48 in |
Special Program: | Hoffman On Demand |
Height: | 72 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | White |
Width: | 48 in |
Customer Reviews
No reviews for this product
(0)