Panel For Free-Standing Enclosure, 60" x 68", Type 12, Steel

Item #: 46957
Cat #: A72P72F1
UPC: 783510270605
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Free-Standing Enclosure, 60 Inch x 68 Inch, Type 12, Fits Enclosure 72 Inch x 72 Inch, Material: Steel, White Powder Coat

Overview

Panel For Free-Standing Enclosure, 60 Inch x 68 Inch, Type 12, Fits Enclosure 72 Inch x 72 Inch, Material: Steel, White Powder Coat
Panels for two-door single access and two-door dual access Free-Stand Type 4, 4X and 12 Enclosures with mounting channel are 11 gauge steel and can be positioned along horizontal mounting channels. Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.
Also known as: 783510270605, A72P72F1

Specifications

Width: 72 in
Height: 72 in
Color: White
Material: Steel
Width: 72 in
Color: White
Height: 72 in
Material: Steel

Customer Reviews

No reviews for this product
(0)