Sign In or Register to view pricing and more.
Documents & Guides
Base for Sloped Top Enclosure, Dimensions: 47.24" x 23.62" x 21.34" x 47.56"
Overview
Base for Sloped Top Enclosure, Dimensions: 47.24" x 23.62" x 21.34" x 47.56"
Closes off open bottom of sloped-front enclosures that are tabletop mounted or suspended from overhead. Base is 14 gauge steel and has a ground stud provided. Foam-in-place gasket assures a water-tight and dust-tight seal. Steel bases are finished with RAL 7035 textured light-gray polyester powder paint. A top support bracket can be installed inside a 600-mm wide base for reinforcement when a COMPACT Pendant Arm Series 4 System 50, 60 or 80 is attached from below
Also known as: 783510382094, PBS126
Specifications
Material: | Steel |
Height: | 47.240 in |
Width: | 23.620 in |
Material: | Steel |
Width: | 23.620 in |
Height: | 47.240 in |
Customer Reviews
No reviews for this product
(0)