Perforated Panels For Type 1 Enclosure, 32" x 26.50", Steel
Item #:
83657
Cat #:
A36N30MPP
UPC:
783510489595
Sign In or Register to view pricing and more.
Documents & Guides
Perforated Panels For Type 1 Enclosure, 32" x 26.50", Steel
Overview
Perforated Panels For Type 1 Enclosure, 32" x 26.50", Steel
Also known as: 783510489595, A36N30MPP
Specifications
Width: | 30 in |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Special Program: | Hoffman On Demand |
Width: | 30 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | Gray |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)