Base/plinth components, front and rear, 200 mm
Item #:
274389
Cat #:
8602200
UPC:
639889340770
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RIT 8602200 H: 200mm (7.87")
Overview
RIT 8602200 H: 200mm (7.87")
Base/Plinth component consisting of one trim panel and two pre-assembled corner pieces. On 200 mm high base/plinth components, one trim panel is in two parts to allow for cable entry.
Also known as: 639889340770, 8602200
Specifications
Material: | Carbon Steel |
Material: | Carbon Steel |
Customer Reviews
No reviews for this product
(0)