C Series Electrical Box Bracket to Stud, 4" Depth

Item #: 954424
Cat #: C4
UPC: 782856864264
Sign In or Register to view pricing and more.
Documents & Guides
C Series Electrical Box Bracket to Stud, Depth: 3.89", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 100 pc

Overview

C Series Electrical Box Bracket to Stud, Depth: 3.89", Height: 5", Width: 5-3/4", Thickness: .028", Quantity: 100 pc
Replaces H-Brackets with improved design Thicker steel to significantly increase rigidity and help prevent box movement and trim out issues Works with both standard and adjustable single and double gang mud rings Mounts plaster rings for low voltage applications Additional bend points on C4 and C6 brackets for greater versatility
Also known as: 782856864264, C4

Specifications

Width: 5 3/4 in
Material: Steel
Height: 5 in
Depth: 3.890 in
Standards: California Proposition 65
Width: 5 3/4 in
Height: 5 in
Standards: California Proposition 65
Material: Steel
Depth: 3.890 in

Customer Reviews

No reviews for this product
(0)