Wall Joint, Vert #101.5300.049

Item #: 177030
Cat #: S2MWJV
UPC: 783510188054
Sign In or Register to view pricing and more.
Documents & Guides
HOF S2MWJV WALL JOINT VERT #1

Overview

HOF S2MWJV WALL JOINT VERT #1
Also known as: 783510188054, S2MWJV

Specifications

Depth: 6.100 in
Material: Aluminum
Width: 5.260 in
Height: 9.510 in
Depth: 6.100 in
Width: 5.260 in
Material: Aluminum
Height: 9.510 in

Customer Reviews

No reviews for this product
(0)