Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Steel/Gray
Item #:
78425
Cat #:
VHD26
UPC:
783510185121
Sign In or Register to view pricing and more.
Documents & Guides
Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Material/Finish: Steel/Gray
Overview
Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Material/Finish: Steel/Gray
nVent HOFFMAN HOFVHD26 heavy-duty vertical motion pendant arm effortlessly lifts, lowers and repositions HMI enclosures in NEMA Type 4 and 12 environments. Two arm lengths are available with field-adjustable counterbalances to support loads up to 125 lb. No release handle is required to operate the arm.
Also known as: 783510185121, VHD26
Specifications
Color: | Gray |
Material: | Steel |
Height: | 10.180 in |
Depth: | 4.860 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 30.650 in |
Color: | Gray |
Height: | 10.180 in |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Depth: | 4.860 in |
Width: | 30.650 in |
Customer Reviews
No reviews for this product
(0)