SYSPEND VM2 Heavy Duty Machine Top Mount VHD Motion Arm, 25-75 LB L
Item #:
107294
Cat #:
VHD36
UPC:
783510185138
Sign In or Register to view pricing and more.
Documents & Guides
SYSPEND VM2 Heavy Duty Machine Top Mount VHD Motion Arm, 25-75 LB Load Capacity, Steel
Overview
SYSPEND VM2 Heavy Duty Machine Top Mount VHD Motion Arm, 25-75 LB Load Capacity, Steel
nVent HOFFMAN HOFVHD36 heavy-duty vertical motion pendant arm effortlessly lifts, lowers and repositions HMI enclosures in NEMA Type 4 and 12 environments. Two arm lengths are available with field-adjustable counterbalances to support loads up to 125 lb. No release handle is required to operate the arm.
Also known as: 783510185138, VHD36
Specifications
Color: | Gray |
Material: | Steel |
Height: | 10.180 in |
Depth: | 4.860 in |
IP/NEMA Rating: | NEMA 12 |
Width: | 40.650 in |
Color: | Gray |
Height: | 10.180 in |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Depth: | 4.860 in |
Width: | 40.650 in |
Customer Reviews
No reviews for this product
(0)