1
more
1/2" NEMA 4X Enclosure Hole Plug Assembly
Item #:
608393
Cat #:
AMHS050
UPC:
085339995067
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1/2" (22mm) NEMA 4X Push Button Enclosure Hole Plug NEMA 4X
Overview
1/2" (22mm) NEMA 4X Push Button Enclosure Hole Plug NEMA 4X
Also known as: 085339995067, AMHS050
Specifications
Diameter: | 1/2 in |
Color: | Light Gray |
Material: | Polycarbonate |
Diameter: | 1/2 in |
Material: | Polycarbonate |
Color: | Light Gray |
Customer Reviews
No reviews for this product
(0)