Hole Seal, Type: Oil Tight, Size: 1/2", Steel/Gray
Item #:
738093
Cat #:
CI-HS50
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Type: Oil Tight, Size: 1/2", Material/Finish: Steel/Gray
Overview
Hole Seal, Type: Oil Tight, Size: 1/2", Material/Finish: Steel/Gray
Also known as: CI-HS50
Specifications
Diameter: | 1/2 in |
Color: | Gray |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)