Hole Seal, Type: Oil Tight, Size: 3/4", Steel/Gray

Item #: 738098
Cat #: CI-HS75
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Type: Oil Tight, Size: 3/4", Material/Finish: Steel/Gray

Overview

Hole Seal, Type: Oil Tight, Size: 3/4", Material/Finish: Steel/Gray
Also known as: CI-HS75

Specifications

Diameter: 3/4 in
Color: Gray
Material: Steel
Diameter: 3/4 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)