Stainless Steel Enclosure Hole Seals
45 Found
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 3/4", Stainless Steel
Item #: 14746
CAT #: AS075SS
UPC: 783510594404
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 1", Stainless Steel
Item #: 14683
CAT #: AS100SS
UPC: 783510594602
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Oil Tight, 1.38", Stainless Steel
Item #: 14771
CAT #: AS050SS
UPC: 783510594305
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 2", Stainless Steel
Item #: 14631
CAT #: AS200SS
UPC: 783510594909
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Stainless Steel
Item #: 14643
CAT #: AS150SS
UPC: 783510594800
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4", Stainless Steel
Item #: 14664
CAT #: AS125SS
UPC: 783510594701
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Diameter: 4", Stainless Steel
Item #: 151884
CAT #: AS400SS
UPC: 783510159627
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 3", Stainless Steel
Item #: 281755
CAT #: AS300SS
UPC: 783510159580
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, 2.5", Stainless Steel
Item #: 96717
CAT #: AS250SS
UPC: 783510159573
Sign In or Register to view pricing and more.
Eaton B-Line
.75 SS OIL-TIGHT HOLE SEAL
Item #: 221053
CAT #: S075SS
UPC: 782051485769
Sign In or Register to view pricing and more.
Eaton B-Line
1.00 SS OIL-TIGHT HOLE SEAL
Item #: 331881
CAT #: S100SS
UPC: 782051485622
Sign In or Register to view pricing and more.
Eaton B-Line
2.00 SS OIL-TIGHT HOLE SEAL
Item #: 331886
CAT #: S200SS
UPC: 782051485684
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Hole Seal, Size: 1/2", Stainless Steel
Item #: 272825
CAT #: WAS050SS
UPC: 786725490912
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Hole Seal, for 3/4" Conduit Hole, Stainless Steel
Item #: 272829
CAT #: WAS075SS
UPC:
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Hole Seal, for 1" Conduit Hole, Stainless Steel
Item #: 272834
CAT #: WAS100SS
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line
1.25 SS OIL-TIGHT HOLE SEAL
Item #: 423843
CAT #: S125SS
UPC: 782051485646
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 3/4", Stainless Steel
Hole Seal, for 0.75" Conduit. Size/Dims: 1.56", Material/Finish: SS Type 304.
Item #: 14746
CAT #: AS075SS
UPC: 783510594404
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 1", Stainless Steel
Hole Seal, for 1.00" Conduit. Size/Dims: 1.88", Material/Finish: SS Type 304.
Item #: 14683
CAT #: AS100SS
UPC: 783510594602
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Oil Tight, 1.38", Stainless Steel
Hole Seal for 0.50" Conduit, Gasketed, Oil Tight, 1.38", Stainless Steel Type 304
Item #: 14771
CAT #: AS050SS
UPC: 783510594305
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 2", Stainless Steel
Hole Seal, for 2" Conduit. Gasketed, Oil Tight, Size/Dims: 3" Diameter, Material/Finish: SS Type 304.
Item #: 14631
CAT #: AS200SS
UPC: 783510594909
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/2", Stainless Steel
Hole Seal, for 1.50" Conduit. Size/Dims: 2.50", Material/Finish: SS Type 304.
Item #: 14643
CAT #: AS150SS
UPC: 783510594800
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4", Stainless Steel
Hole Seal, for 1.25" Conduit. Size/Dims: 2.19", Material/Finish: SS Type 304.
Item #: 14664
CAT #: AS125SS
UPC: 783510594701
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Diameter: 4", Stainless Steel
Hole Seal, for 4" Conduit, Size/Dims: 5.12 Diameter, Material/Finish: SS Type 304
Item #: 151884
CAT #: AS400SS
UPC: 783510159627
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, Gasketed, Oil Tight, 3", Stainless Steel
Hole Seal, for 3" Conduit, Gasketed, Oil Tight, Size/Dims: 4.12" Diameter, Material/Finish: SS Type 304.
Item #: 281755
CAT #: AS300SS
UPC: 783510159580
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
nVent Hoffman
Hole Seal, 2.5", Stainless Steel
Hole Seal, for 2.5" Conduit, Size/Dims: 3.5" Diameter, Material/Finish: SS Type 304
Item #: 96717
CAT #: AS250SS
UPC: 783510159573
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Eaton B-Line
.75 SS OIL-TIGHT HOLE SEAL
.75 SS OIL-TIGHT HOLE SEAL
Item #: 221053
CAT #: S075SS
UPC: 782051485769
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Eaton B-Line
1.00 SS OIL-TIGHT HOLE SEAL
1.00 SS OIL-TIGHT HOLE SEAL
Item #: 331881
CAT #: S100SS
UPC: 782051485622
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Eaton B-Line
2.00 SS OIL-TIGHT HOLE SEAL
2.00 SS OIL-TIGHT HOLE SEAL
Item #: 331886
CAT #: S200SS
UPC: 782051485684
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Hole Seal, Size: 1/2", Stainless Steel
Hole Seal, Size: 1/2 Inch, Material: Stainless Steel, Used to Seal Extra Push-Button Holes, Conduit Openings, and Knockout Openings From Dust, Dirt, Oil, and Water.
Item #: 272825
CAT #: WAS050SS
UPC: 786725490912
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Hole Seal, for 3/4" Conduit Hole, Stainless Steel
Hole Seal, for 3/4 Inch Conduit Hole, Stainles Steel, Hole Diameter = 1.13 Inch, Oil Resistant Gasket, ANSI 61 Gray Polyester Powder finish
Item #: 272829
CAT #: WAS075SS
UPC:
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Hole Seal, for 1" Conduit Hole, Stainless Steel
Hole Seal, for 1 Inch Conduit Hole, Stainles Steel, Hole Diameter = 1.38 Inch, Oil Resistant Gasket, ANSI 61 Gray Polyester Powder finish
Item #: 272834
CAT #: WAS100SS
UPC:
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.
Eaton B-Line
1.25 SS OIL-TIGHT HOLE SEAL
1.25 SS OIL-TIGHT HOLE SEAL
Item #: 423843
CAT #: S125SS
UPC: 782051485646
Category:
Stainless Steel Enclosure Hole Seals
Sign In or Register to view pricing and more.