Housings

187 Found
nVent Hoffman

HOF P2BP2106 200MM PLINTH 100

Item #: 1160430
CAT #: P2BP2106
UPC: 783510311155
Sign In or Register to view pricing and more.
nVent Hoffman

Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 23.58 IN W x 3.94

Item #: 1282220
CAT #: P2BP168
UPC: 783510310943
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate, Use With 800 MM W x 800 MM D Frames, Steel, Light Gray

Item #: 1123774
CAT #: P2BGP88
UPC: 783510310332
Sign In or Register to view pricing and more.
Rittal

200H X 1000W VX PLINTH RAL9005

Item #: 1675312
CAT #: 8640024
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

HOF P2B068 0MM BASE 600X800

Item #: 1011688
CAT #: P2B068
UPC: 783510309619
Sign In or Register to view pricing and more.
nVent Hoffman

Hoffman Proline G2 P40 Fully Sealed Solid Base, 22.2 IN H x 23.6 IN

Item #: 1200864
CAT #: P2B166
UPC: 783510309435
Sign In or Register to view pricing and more.
nVent Hoffman

ProLine G2 P40 Plinth Base, 18.27 IN H x 23.58 IN W x 7.58 IN D, St

Item #: 1335686
CAT #: P2BP265
UPC: 783510311353
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate, 600x600mm

Item #: 3094
CAT #: PGP66
UPC: 783510297893
Sign In or Register to view pricing and more.
nVent Hoffman

ProLine G2 P40 Plinth Base, 18.27 IN H x 31.46 IN W x 7.58 IN D, St

Item #: 1147924
CAT #: P2BP285
UPC: 783510311438
Sign In or Register to view pricing and more.
nVent Hoffman

Plinth Base Cover, Vented

Item #: 134415
CAT #: PPBCV1600
UPC: 783510133214
Sign In or Register to view pricing and more.
Rittal

RIT 8620091 FOR W/D: 800 MM

Item #: 1773064
CAT #: 8620091
UPC: 639889905900
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP208SS6 GLD PLATE FOR 20 X

Item #: 665877
CAT #: GP208SS6
UPC: 783510235529
Sign In or Register to view pricing and more.
nVent Hoffman

Plinth Base

Item #: 1092198
CAT #: P2BP166
UPC: 783510310936
Sign In or Register to view pricing and more.
Rittal

Base/plinth trim panels, side, 200 mm

Item #: 373249
CAT #: 8602060
UPC: 639889340756
Sign In or Register to view pricing and more.
Rittal

0100H1800W VX PLINTH RAL9005

Item #: 1800907
CAT #: 8640009
UPC:
Sign In or Register to view pricing and more.
Rittal

Base/plinth components, front and rear, 200 mm

Item #: 373246
CAT #: 8602800
UPC: 639889340800
Sign In or Register to view pricing and more.
nVent Hoffman

HOF P2BP2106 200MM PLINTH 100

HOF P2BP2106 200MM PLINTH 100
Item #: 1160430
CAT #: P2BP2106
UPC: 783510311155
Sign In or Register to view pricing and more.
nVent Hoffman

Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 23.58 IN W x 3.94

Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 23.58 IN W x 3.94 IN D, Steel, Black
Item #: 1282220
CAT #: P2BP168
UPC: 783510310943
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate, Use With 800 MM W x 800 MM D Frames, Steel, Light Gray

Gland Plate, Use With 800 MM W x 800 MM D Frames, Steel, Light Gray
Item #: 1123774
CAT #: P2BGP88
UPC: 783510310332
Sign In or Register to view pricing and more.
Rittal

200H X 1000W VX PLINTH RAL9005

200H X 1000W VX PLINTH RAL9005
Item #: 1675312
CAT #: 8640024
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

HOF P2B068 0MM BASE 600X800

HOF P2B068 0MM BASE 600X800
Item #: 1011688
CAT #: P2B068
UPC: 783510309619
Sign In or Register to view pricing and more.
nVent Hoffman

Hoffman Proline G2 P40 Fully Sealed Solid Base, 22.2 IN H x 23.6 IN

Hoffman Proline G2 P40 Fully Sealed Solid Base, 22.2 IN H x 23.6 IN W x 3.94 IN D,Steel, Black
Item #: 1200864
CAT #: P2B166
UPC: 783510309435
Sign In or Register to view pricing and more.
nVent Hoffman

ProLine G2 P40 Plinth Base, 18.27 IN H x 23.58 IN W x 7.58 IN D, St

ProLine G2 P40 Plinth Base, 18.27 IN H x 23.58 IN W x 7.58 IN D, Steel, Black
Item #: 1335686
CAT #: P2BP265
UPC: 783510311353
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate, 600x600mm

Gland Plate, Solid, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits600x600mm, Material/finish: Steel/ltgray
Item #: 3094
CAT #: PGP66
UPC: 783510297893
Sign In or Register to view pricing and more.
nVent Hoffman

ProLine G2 P40 Plinth Base, 18.27 IN H x 31.46 IN W x 7.58 IN D, St

ProLine G2 P40 Plinth Base, 18.27 IN H x 31.46 IN W x 7.58 IN D, Steel, Black
Item #: 1147924
CAT #: P2BP285
UPC: 783510311438
Sign In or Register to view pricing and more.
nVent Hoffman

Plinth Base Cover, Vented

Vented Plinth Base Covers, fits 100x600mm, Black, Steel
Item #: 134415
CAT #: PPBCV1600
UPC: 783510133214
Sign In or Register to view pricing and more.
Rittal

RIT 8620091 FOR W/D: 800 MM

RIT 8620091 FOR W/D: 800 MM
Item #: 1773064
CAT #: 8620091
UPC: 639889905900
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP208SS6 GLD PLATE FOR 20 X

HOF GP208SS6 GLD PLATE FOR 20
Item #: 665877
CAT #: GP208SS6
UPC: 783510235529
Sign In or Register to view pricing and more.
nVent Hoffman

Plinth Base

Plinth Base, 100mm, Size: Fits 600 x 600mm, Material: Steel, Finish: Black
Item #: 1092198
CAT #: P2BP166
UPC: 783510310936
Sign In or Register to view pricing and more.
Rittal

Base/plinth trim panels, side, 200 mm

Base/plinth trim panels, side, 200 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Packaging Unit: 2 pc(s).
Item #: 373249
CAT #: 8602060
UPC: 639889340756
Sign In or Register to view pricing and more.
Rittal

0100H1800W VX PLINTH RAL9005

0100H1800W VX PLINTH RAL9005
Item #: 1800907
CAT #: 8640009
UPC:
Sign In or Register to view pricing and more.
Rittal

Base/plinth components, front and rear, 200 mm

Base/plinth components, front and rear, 200 mm, Sheet steel, for TS, TS IT, SE, CM, TP, PC, IW, Solid, material: Base/plinth components: Sheet steel, Cover caps: Plastic, surface: Spray-finished, color: RAL 7022, Cover caps: RAL 9005, supply includes: 2 base/plinth components, 4 cover caps, Assembly parts, description: Base/plinth component consisting of one trim panel and two pre-configured corner pieces. In 200 mm high base/plinth components, one trim panel is divided into two for cable entry. Packaging Unit: 2 pc(s).
Item #: 373246
CAT #: 8602800
UPC: 639889340800
Sign In or Register to view pricing and more.
Page 1 of 12
187 Items found