Gland Plate, NEMA 4/12, Size: 22.98 x 7.23", Steel/Gray
Item #:
704247
Cat #:
GP208
UPC:
783510272050
Sign In or Register to view pricing and more.
Documents & Guides
Gland Plate, NEMA 4/12, Size: 22.98 x 7.23 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Gland Plate, NEMA 4/12, Size: 22.98 x 7.23 Inch, Material/Finish: Steel/Gray Powder Coat
nVent HOFFMAN HOFGP208 mild steel gland plates are constructed of 12 gauge steel and finished with ANSI 61 gray polyester powder paint. Gland plates provide a removable cable egress and entry plate while maintaining enclosure rating of UL Type 4 and Type 12. Easy installation by cutting a rectangular opening in the enclosure and fastening with included hardware kit.
Also known as: 783510272050, GP208
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)