Operator Adapters For Blank Cutouts

33 Found
nVent Hoffman

Blank Adapter Plate With Gasket, Steel/Gray

Item #: 779816
CAT #: UBP
UPC: 783510281090
Sign In or Register to view pricing and more.
nVent Hoffman

Adapter Plate, Blank, Material/Finish: Steel/Gray

Item #: 49377
CAT #: A3456BAP
UPC: 783510216504
Sign In or Register to view pricing and more.
nVent Hoffman

Cable Entry Gland Plate

Item #: 84157
CAT #: PCEGP
UPC: 783510224691
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP2412SS6 GLD PLATE FOR 24

Item #: 633280
CAT #: GP2412SS6
UPC: 783510235543
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 724974
CAT #: GP2412
UPC: 783510272074
Sign In or Register to view pricing and more.
nVent Hoffman

SS ADAPTER PLATE BLANK

Item #: 12947
CAT #: A2128BAPSS
UPC: 783510111915
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 967443
CAT #: GP128
UPC: 783510272012
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate for 12 inch X 6 inch surface

Item #: 730235
CAT #: GP126SS6
UPC: 783510235451
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate, NEMA 4/12, Size: 22.98 x 7.23", Steel/Gray

Item #: 704247
CAT #: GP208
UPC: 783510272050
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 672043
CAT #: GP126
UPC: 783510271985
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 704459
CAT #: GP248
UPC: 783510272067
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 677624
CAT #: GP206
UPC: 783510272043
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate for 16 inch X 6 inch surface

Item #: 609893
CAT #: GP166SS6
UPC: 783510235475
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 916171
CAT #: GP166
UPC: 783510272029
Sign In or Register to view pricing and more.
nVent Hoffman

Adaptor, Adj Gland Plate, 24"

Item #: 851282
CAT #: PCEGPA6
UPC: 783510343798
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP128SS6 GLD PLATE FOR 12 X

Item #: 891437
CAT #: GP128SS6
UPC: 783510235468
Sign In or Register to view pricing and more.
nVent Hoffman

Blank Adapter Plate With Gasket, Steel/Gray

Blank Adapter Plate With Gasket, Material/Finish: Steel/Gray, Used to Cover Flange Cutouts in Disconnect Enclsoures When Disconnects Are Not Installed.
Item #: 779816
CAT #: UBP
UPC: 783510281090
Sign In or Register to view pricing and more.
nVent Hoffman

Adapter Plate, Blank, Material/Finish: Steel/Gray

Adapter Plate, Blank, Material/Finish: Steel/Gray
Item #: 49377
CAT #: A3456BAP
UPC: 783510216504
Sign In or Register to view pricing and more.
nVent Hoffman

Cable Entry Gland Plate

Cable Entry Gland Plate, fits 100mm S.Base, Black, Steel
Item #: 84157
CAT #: PCEGP
UPC: 783510224691
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP2412SS6 GLD PLATE FOR 24

HOF GP2412SS6 GLD PLATE FOR 2
Item #: 633280
CAT #: GP2412SS6
UPC: 783510235543
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

12 Gauge Gland Plate, Type 4 and Type 12, 22.98x8.48, Gray, Steel
Item #: 724974
CAT #: GP2412
UPC: 783510272074
Sign In or Register to view pricing and more.
nVent Hoffman

SS ADAPTER PLATE BLANK

Blank Adapter Plates, Stainless Steel, SS Type 304
Item #: 12947
CAT #: A2128BAPSS
UPC: 783510111915
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

HOF GP128 GLD PLATE MILD STEE
Item #: 967443
CAT #: GP128
UPC: 783510272012
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate for 12 inch X 6 inch surface

Gland Plate For 12"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316
Item #: 730235
CAT #: GP126SS6
UPC: 783510235451
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate, NEMA 4/12, Size: 22.98 x 7.23", Steel/Gray

Gland Plate, NEMA 4/12, Size: 22.98 x 7.23 Inch, Material/Finish: Steel/Gray Powder Coat
Item #: 704247
CAT #: GP208
UPC: 783510272050
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

HOF GP126 GLD PLATE MILD STEE
Item #: 672043
CAT #: GP126
UPC: 783510271985
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

HOF GP248 GLD PLATE MILD
Item #: 704459
CAT #: GP248
UPC: 783510272067
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

HOF GP206 GLD PLATE MILD STEE
Item #: 677624
CAT #: GP206
UPC: 783510272043
Sign In or Register to view pricing and more.
nVent Hoffman

Gland Plate for 16 inch X 6 inch surface

Gland Plate For 16"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316
Item #: 609893
CAT #: GP166SS6
UPC: 783510235475
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

HOF GP166 GLD PLATE MILD STEE
Item #: 916171
CAT #: GP166
UPC: 783510272029
Sign In or Register to view pricing and more.
nVent Hoffman

Adaptor, Adj Gland Plate, 24"

Closure Plates Seal the Ends of the Cable Entry Cabinet, Made from 14 Gauge Steel and Finished with RAL 7035 Textured Gray Polyester Powder Paint, Length: 23.51"
Item #: 851282
CAT #: PCEGPA6
UPC: 783510343798
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP128SS6 GLD PLATE FOR 12 X

HOF GP128SS6 GLD PLATE FOR 12
Item #: 891437
CAT #: GP128SS6
UPC: 783510235468
Sign In or Register to view pricing and more.
Page 1 of 3
33 Items found