Operator Adaptors

54 Found
nVent Hoffman

HOF AUORMK

Item #: 1752400
CAT #: AUORMK
UPC: 783510391669
Sign In or Register to view pricing and more.
nVent Hoffman

Blank Adapter Plate With Gasket, Steel/Gray

Item #: 779816
CAT #: UBP
UPC: 783510281090
Sign In or Register to view pricing and more.
nVent Hoffman

AB Large Handle Adapter Plate

Item #: 791597
CAT #: ABL
UPC: 783510280888
Sign In or Register to view pricing and more.
nVent Hoffman

GE Cable Adapter Plate

Item #: 805072
CAT #: GEC
UPC: 783510281021
Sign In or Register to view pricing and more.
nVent Hoffman

Adapter Plate, Blank, Material/Finish: Steel/Gray

Item #: 49377
CAT #: A3456BAP
UPC: 783510216504
Sign In or Register to view pricing and more.
nVent Hoffman

Cable Entry Gland Plate

Item #: 84157
CAT #: PCEGP
UPC: 783510224691
Sign In or Register to view pricing and more.
Rittal

RILINE CB ADAPTER-160A

Item #: 410394
CAT #: 9342550
UPC: 639889830851
Sign In or Register to view pricing and more.
nVent Hoffman

Operator Adapter, Allen-Bradle

Item #: 13400
CAT #: APCABVA
UPC: 783510798307
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP2412SS6 GLD PLATE FOR 24

Item #: 633280
CAT #: GP2412SS6
UPC: 783510235543
Sign In or Register to view pricing and more.
nVent Hoffman

HOF P2AMIE SEQUESTR LOW AMP K

Item #: 1651063
CAT #: P2AMIE
UPC: 783510359744
Sign In or Register to view pricing and more.
nVent Hoffman

Operator Adapter For Universal Cutout

Item #: 788607
CAT #: ABBSV
UPC: 783510291679
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 724974
CAT #: GP2412
UPC: 783510272074
Sign In or Register to view pricing and more.
nVent Hoffman

SS ADAPTER PLATE BLANK

Item #: 12947
CAT #: A2128BAPSS
UPC: 783510111915
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

Item #: 967443
CAT #: GP128
UPC: 783510272012
Sign In or Register to view pricing and more.
nVent Hoffman

Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle

Item #: 865040
CAT #: ABBSC
UPC: 783510280956
Sign In or Register to view pricing and more.
nVent Hoffman

AB Fixed Depth Adapter Plate

Item #: 777014
CAT #: ABF
UPC: 783510280895
Sign In or Register to view pricing and more.
nVent Hoffman

HOF AUORMK

HOF AUORMK
Item #: 1752400
CAT #: AUORMK
UPC: 783510391669
Sign In or Register to view pricing and more.
nVent Hoffman

Blank Adapter Plate With Gasket, Steel/Gray

Blank Adapter Plate With Gasket, Material/Finish: Steel/Gray, Used to Cover Flange Cutouts in Disconnect Enclsoures When Disconnects Are Not Installed.
Item #: 779816
CAT #: UBP
UPC: 783510281090
Sign In or Register to view pricing and more.
nVent Hoffman

AB Large Handle Adapter Plate

HOF ABL AB LARGE HANDLE ADAPT
Item #: 791597
CAT #: ABL
UPC: 783510280888
Sign In or Register to view pricing and more.
nVent Hoffman

GE Cable Adapter Plate

HOF GEC GE Cable Adapter P
Item #: 805072
CAT #: GEC
UPC: 783510281021
Sign In or Register to view pricing and more.
nVent Hoffman

Adapter Plate, Blank, Material/Finish: Steel/Gray

Adapter Plate, Blank, Material/Finish: Steel/Gray
Item #: 49377
CAT #: A3456BAP
UPC: 783510216504
Sign In or Register to view pricing and more.
nVent Hoffman

Cable Entry Gland Plate

Cable Entry Gland Plate, fits 100mm S.Base, Black, Steel
Item #: 84157
CAT #: PCEGP
UPC: 783510224691
Sign In or Register to view pricing and more.
Rittal

RILINE CB ADAPTER-160A

Circuit-breaker component adaptors, 3-pole, material: Polyamide (PA 6.6), Fire protection corresponding to UL 94-V0, color: RAL 7035, description: Circuit-breaker adaptor for universal, simplified assembly of circuit-breakers up to 630A.
Item #: 410394
CAT #: 9342550
UPC: 639889830851
Sign In or Register to view pricing and more.
nVent Hoffman

Operator Adapter, Allen-Bradle

Operator Adapters for Preferred Cutouts, for A-B 1494V, Steel
Item #: 13400
CAT #: APCABVA
UPC: 783510798307
Sign In or Register to view pricing and more.
nVent Hoffman

HOFF-E GP2412SS6 GLD PLATE FOR 24

HOF GP2412SS6 GLD PLATE FOR 2
Item #: 633280
CAT #: GP2412SS6
UPC: 783510235543
Sign In or Register to view pricing and more.
nVent Hoffman

HOF P2AMIE SEQUESTR LOW AMP K

HOF P2AMIE SEQUESTR LOW AMP K
Item #: 1651063
CAT #: P2AMIE
UPC: 783510359744
Sign In or Register to view pricing and more.
nVent Hoffman

Operator Adapter For Universal Cutout

Operator Adapter For Universal Cutout, Type: ABB Variable Depth/Small Handle
Item #: 788607
CAT #: ABBSV
UPC: 783510291679
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

12 Gauge Gland Plate, Type 4 and Type 12, 22.98x8.48, Gray, Steel
Item #: 724974
CAT #: GP2412
UPC: 783510272074
Sign In or Register to view pricing and more.
nVent Hoffman

SS ADAPTER PLATE BLANK

Blank Adapter Plates, Stainless Steel, SS Type 304
Item #: 12947
CAT #: A2128BAPSS
UPC: 783510111915
Sign In or Register to view pricing and more.
nVent Hoffman

GLD PLATE, MILD STEEL

HOF GP128 GLD PLATE MILD STEE
Item #: 967443
CAT #: GP128
UPC: 783510272012
Sign In or Register to view pricing and more.
nVent Hoffman

Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle

Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle, Material: Steel
Item #: 865040
CAT #: ABBSC
UPC: 783510280956
Sign In or Register to view pricing and more.
nVent Hoffman

AB Fixed Depth Adapter Plate

Operator Adapters for Universal Cutouts
Item #: 777014
CAT #: ABF
UPC: 783510280895
Sign In or Register to view pricing and more.
Page 1 of 4
54 Items found