Swing-Out Panel Kit 10.00x8.00

Item #: 25855
Cat #: A10SPK8C
UPC: 783510349202
Sign In or Register to view pricing and more.
Documents & Guides
Swing-Out Panel Kit, fits 10.00x8.00, Aluminum

Overview

Swing-Out Panel Kit, fits 10.00x8.00, Aluminum
The Swing-Out Panel Kit provides an attractive, cost-effective solution for installing front-mounted panels in Continuous Hinge, Type 4X, and Overlapping Cover, Type 4X enclosures. No drilling required.
Also known as: 783510349202, A10SPK8C

Specifications

Color: Gray
Width: 8 in
Height: 10 in
Depth: 4.500 in
Material: Aluminum
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 10 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Width: 8 in
Depth: 4.500 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)