Air Conditioner For Enclosure, Narrow, Indoor, BTU: 4000, 230V

Item #: 387954
Cat #: N280426G050
UPC: 783510219178
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner For Enclosure, Narrow, Indoor, BTU: 4000, 230V, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat

Overview

Air Conditioner For Enclosure, Narrow, Indoor, BTU: 4000, 230V, 50/60 Hz, Material/Finish: Steel/Gray Powder Coat
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510219178, N280426G050

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)