12000BTU 460V 3 Cntrl w/Comm

Item #: 1009486
Cat #: N431246G060
UPC: 783510239244
Sign In or Register to view pricing and more.
Documents & Guides
HOF N431246G060 12000BTU 460V

Overview

HOF N431246G060 12000BTU 460V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510239244, N431246G060

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)