Engineered specifically for hazardous location cooling.

Item #: 786980
Cat #: NHZ360816G300
UPC: 783510286446
Sign In or Register to view pricing and more.
Documents & Guides
HOF NHZ360816G300 AC 8K 115V

Overview

HOF NHZ360816G300 AC 8K 115V
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510286446, NHZ360816G300

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)