Cooling Fan Package, Diameter: 10", 115V, 50/60 Hz, Light Gray

Item #: 17580
Cat #: TFP101
UPC: 783510413897
Sign In or Register to view pricing and more.
Documents & Guides
Cooling Fan Package, 10 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray.

Overview

Cooling Fan Package, 10 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray.
nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510413897, TFP101

Specifications

Mounting: Panel
Diameter: 10 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Height: 10 in
Special Program: Hoffman On Demand
Mounting: Panel
IP/NEMA Rating: NEMA 1
Width: 10 in
Special Program: Hoffman On Demand
Diameter: 10 in
Color: Gray
Height: 10 in

Customer Reviews

No reviews for this product
(0)