HF Side Mount Filter Fan, 115V, 5"

Item #: 997568
Cat #: HF0516414
UPC: 783510341954
Sign In or Register to view pricing and more.
Documents & Guides
HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish

Overview

HF Side Mount Filter Fan, 5 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
The nVent HOFFMAN HOFHF0516414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510341954, HF0516414

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Plastic
Diameter: 5 in
Height: 5 in
Special Program: Hoffman On Demand
Color: Light Gray
Material: Plastic
Height: 5 in
IP/NEMA Rating: IP54, NEMA 12
Diameter: 5 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)