Exhaust Grille Kit for Filter Fan, 4-1/2 x 4-1/2 x 2", IP54, Non-Metallic, Gray
Item #:
999228
Cat #:
HG0400404
UPC:
783510342258
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille Kit for Filter Fan, 4-1/2 x 4-1/2 x 2 Inch IP54, Non-Metallic, Gray
Overview
Exhaust Grille Kit for Filter Fan, 4-1/2 x 4-1/2 x 2 Inch IP54, Non-Metallic, Gray
The nVent HOFFMAN HOFHG0400404 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This grille features an enclosure side wall mounting, standard rope gaskets and provides free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.).
Also known as: 783510342258, HG0400404
Specifications
Color: | Light Gray |
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Light Gray |
IP/NEMA Rating: | IP54, NEMA 12 |
Customer Reviews
No reviews for this product
(0)