Exhaust Grille, IP54, Diameter: 5", Material: Thermoplastic

Item #: 997569
Cat #: HG0500404
UPC: 783510342265
Sign In or Register to view pricing and more.
Documents & Guides
5" Exhaust Grille Kit, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 6.15x6.16x2.32.

Overview

5" Exhaust Grille Kit, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 6.15x6.16x2.32.
The nVent HOFFMAN HOFHG0500404 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This grille features an enclosure side wall mounting, standard rope gaskets and provides free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.).
Also known as: 783510342265, HG0500404

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Thermoplastic
Diameter: 5 in
Special Program: Hoffman On Demand
Color: Light Gray
Material: Thermoplastic
Special Program: Hoffman On Demand
IP/NEMA Rating: IP54, NEMA 12
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)