Exhaust Grille, IP54, Diameter: 10", Material: Thermoplastic

Item #: 1010363
Cat #: HG1000404
UPC: 783510342289
Sign In or Register to view pricing and more.
Documents & Guides
10" Exhaust Grille Kit, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 10.13x10.14x1.69.

Overview

10" Exhaust Grille Kit, IP 54, Bulletin MCLF (McLean Filter Fans), Size/Dims: 10.13x10.14x1.69.
The nVent HOFFMAN HOFHG1000404 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This grille features an enclosure side wall mounting, standard rope gaskets and provides free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.).
Also known as: 783510342289, HG1000404

Specifications

Diameter: 10 in
Color: Light Gray
IP/NEMA Rating: IP54, NEMA 12
Material: Thermoplastic
Special Program: Hoffman On Demand
Diameter: 10 in
IP/NEMA Rating: IP54, NEMA 12
Special Program: Hoffman On Demand
Color: Light Gray
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)