Fan Shroud, NEMA 3R, 12" x 12", Steel

Item #: 19558
Cat #: T10S3R
UPC: 783510138622
Sign In or Register to view pricing and more.
Documents & Guides
Fan Shroud, Type 3R (2 pack), Size/Dims: 12.00" x 12.00", Material/Finish: Steel

Overview

Fan Shroud, Type 3R (2 pack), Size/Dims: 12.00" x 12.00", Material/Finish: Steel
Fan Shroud, Type 3R (2 pack), Size/Dims: 12.00" x 12.00", Material/Finish: Steel
Also known as: 783510138622, T10S3R

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Special Program: Hoffman On Demand
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)