Heat Exchanger, 115V, 59.66" x 15.24" x 9.92"

Item #: 562208
Cat #: XR608416012
UPC: 783510127046
Sign In or Register to view pricing and more.
Documents & Guides
Heat Exchanger, 115V, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray

Overview

Heat Exchanger, 115V, 50/60hz, 59.66 x 15.24 x 9.92 Inch, Steel/Light Gray
The nVent HOFFMAN HOFXR608416012 is ideal for industrial automation, package handling equipment, security and defense systems and more. A Unique counterflow aluminum core provides high-efficiency and high-performance heat transfer. Reliable top-quality bearing fans and impellers make these units run quietly and with increased reliability.
Also known as: 783510127046, XR608416012

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)