Filter Fan Unit 135CFM, 10x10

Item #: 409145
Cat #: 3241110
UPC: 639889858398
Sign In or Register to view pricing and more.
Documents & Guides
TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.

Overview

TopTherm fan-and-filter units, color: RAL 7035, supply includes: Complete unit ready to install, including filter mat, description: Complete fan unit for tool-free mounting on surfaces. Air throughput from 20 - 900 m¦/h, standard protection category IP 54.
Also known as: 639889858398, 3241110

Specifications

Depth: 25 mm
Height: 255 mm
Material: Thermoplastic
Width: 255 mm
Color: White
Depth: 25 mm
Material: Thermoplastic
Color: White
Height: 255 mm
Width: 255 mm

Customer Reviews

No reviews for this product
(0)