Enclosure Louver Plate Filters

48 Found
nVent Hoffman

Louver Plate Kit Filter, 6.72" x 6.25", Aluminum

Item #: 18530
CAT #: AFLT66
UPC: 783510348205
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 4.09" x 3.25", Aluminum

Item #: 18569
CAT #: AFLT34
UPC: 783510348007
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 4.97" x 4.25", Aluminum

Item #: 18547
CAT #: AFLT44
UPC: 783510348106
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 3.22" x 3.25", Aluminum

Item #: 18691
CAT #: AFLT33
UPC: 783510348403
Sign In or Register to view pricing and more.
nVent Hoffman

Reusable Filter, 12 x 11.77 x 0.09", Aluminum

Item #: 1313222
CAT #: 89106977SP
UPC: 783510281656
Sign In or Register to view pricing and more.
nVent Hoffman

Filter for louver kit A-VK812

Item #: 17700
CAT #: AFLT812
UPC: 783510223809
Sign In or Register to view pricing and more.
nVent Hoffman

FLTR AIR REPL 89134425 QTY6

Item #: 1034054
CAT #: 89134425R
UPC: 783510347215
Sign In or Register to view pricing and more.
nVent Hoffman

HOFFMAN 89136411R

Item #: 1302111
CAT #: 89136411R
UPC: 78351034728
Sign In or Register to view pricing and more.
Rittal

RAL 9005 OUTLET FILTER FOR 3243/44/45

Item #: 1352451
CAT #: 3243208
UPC: 639889907478
Sign In or Register to view pricing and more.
Allen-Bradley

Door Filter, Washable, Size: 535 x 769 mm

Item #: 867034
CAT #: 80026-446-02-R
UPC: 883809803511
Sign In or Register to view pricing and more.
Rittal

RTT 8620100 FILTER MAT F-VENTED VX

Item #: 2208668
CAT #: 8620100
UPC: 639889905955
Sign In or Register to view pricing and more.
Rittal

RTT 3174120 SK PLEATED FILTER IP54

Item #: 2178316
CAT #: 3174120
UPC: 639889936225
Sign In or Register to view pricing and more.
Glasfloss

Z-LINE PLEAT FILTER

Item #: 1045628
CAT #: ZLP20254
UPC:
Sign In or Register to view pricing and more.
Rittal

Filter, 11 x 14 x 0.39", Aluminum

Item #: 409017
CAT #: 3286410
UPC: 639889010987
Sign In or Register to view pricing and more.
nVent Hoffman

HOF 89134423R FILTER

Item #: 1211465
CAT #: 89134423R
UPC: 783510347178
Sign In or Register to view pricing and more.
nVent Hoffman

(5) Aluminum Filter 10"

Item #: 94308
CAT #: AFLTR10AL
UPC: 783510514501
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 6.72" x 6.25", Aluminum

Filter Kit, Size/Dims: 6.72" x 6.25", Fits Louver Plate Kit: AVK66, Material/Finish: Aluminum
Item #: 18530
CAT #: AFLT66
UPC: 783510348205
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 4.09" x 3.25", Aluminum

Filter Kit, Size/Dims: 4.09 x 3.25". Fits Louver Plate Kit: AVK34, Material/Finish: Aluminum
Item #: 18569
CAT #: AFLT34
UPC: 783510348007
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 4.97" x 4.25", Aluminum

Filter Kit, Size/Dims: 4.97" x 4.25", Fits Louver Plate Kit: AVK44, Material/Finish: Aluminum
Item #: 18547
CAT #: AFLT44
UPC: 783510348106
Sign In or Register to view pricing and more.
nVent Hoffman

Louver Plate Kit Filter, 3.22" x 3.25", Aluminum

Louver Plate Kit Filter, 3.22 Inch x 3.25 Inch, Fits Louver Plate Kit: AVK33, Aluminum
Item #: 18691
CAT #: AFLT33
UPC: 783510348403
Sign In or Register to view pricing and more.
nVent Hoffman

Reusable Filter, 12 x 11.77 x 0.09", Aluminum

Reusable Filter, 12 x 11.77 x 0.09 Inch, Aluminum
Item #: 1313222
CAT #: 89106977SP
UPC: 783510281656
Sign In or Register to view pricing and more.
nVent Hoffman

Filter for louver kit A-VK812

Louver Plate Kit Filters, fits Louver Kit, Aluminum
Item #: 17700
CAT #: AFLT812
UPC: 783510223809
Sign In or Register to view pricing and more.
nVent Hoffman

FLTR AIR REPL 89134425 QTY6

HOF89134425R 1=6 FILTER ELE
Item #: 1034054
CAT #: 89134425R
UPC: 783510347215
Sign In or Register to view pricing and more.
nVent Hoffman

HOFFMAN 89136411R

HOFFMAN 89136411R
Item #: 1302111
CAT #: 89136411R
UPC: 78351034728
Sign In or Register to view pricing and more.
Rittal

RAL 9005 OUTLET FILTER FOR 3243/44/45

RAL 9005 OUTLET FILTER FOR 3243/44/45
Item #: 1352451
CAT #: 3243208
UPC: 639889907478
Sign In or Register to view pricing and more.
Allen-Bradley

Door Filter, Washable, Size: 535 x 769 mm

Door Filter, Washable, Size: 535 x 769 mm, Repair/Replacement Part for 1912B Synchronous Starter.
Item #: 867034
CAT #: 80026-446-02-R
UPC: 883809803511
Sign In or Register to view pricing and more.
Rittal

RTT 8620100 FILTER MAT F-VENTED VX

RIT 8620100 FILTER MAT F-VENT
Item #: 2208668
CAT #: 8620100
UPC: 639889905955
Sign In or Register to view pricing and more.
Rittal

RTT 3174120 SK PLEATED FILTER IP54

RIT 3174120 PLEATED FILTER
Item #: 2178316
CAT #: 3174120
UPC: 639889936225
Sign In or Register to view pricing and more.
Glasfloss

Z-LINE PLEAT FILTER

Z-LINE PLEAT FILTER
Item #: 1045628
CAT #: ZLP20254
UPC:
Sign In or Register to view pricing and more.
Rittal

Filter, 11 x 14 x 0.39", Aluminum

Filter, 11 x 14 x 0.39 Inch, Aluminum, For Use With Cooling Units, Chillers, Air/Air Heat Exchangers
Item #: 409017
CAT #: 3286410
UPC: 639889010987
Sign In or Register to view pricing and more.
nVent Hoffman

HOF 89134423R FILTER

HOF 89134423R FILTER
Item #: 1211465
CAT #: 89134423R
UPC: 783510347178
Sign In or Register to view pricing and more.
nVent Hoffman

(5) Aluminum Filter 10"

Filter Package For 10 In (5), Bulletin D85 (hoffman Thermal Management Products), Size/dims: Fits Fan Pkg/exgr, Material/finish: Aluminum
Item #: 94308
CAT #: AFLTR10AL
UPC: 783510514501
Sign In or Register to view pricing and more.
Page 1 of 3
48 Items found