60mm Polycarbonate Enclosure Vent

Item #: 1353890
Cat #: REV60
UPC: 785928565915
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60mm Polycarbonate Enclosure Vent

Overview

60mm Polycarbonate Enclosure Vent
Also known as: 785928565915, REV60

Specifications

Material: Polycarbonate
Color: Gray
Height: 2.360 in
Width: 2.360 in
Material: Polycarbonate
Height: 2.360 in
Color: Gray
Width: 2.360 in

Customer Reviews

No reviews for this product
(0)