NEMA 4X enclosure ventilation kit

Item #: 1134620
Cat #: AMVENT4XLG
UPC: 085339975755
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ALLAMVENT4XLG
Also known as: 085339975755, AMVENT4XLG

Specifications

Material: Polyurethane
Color: Gray
Width: 2.960 in
Depth: 0.750 in
Height: 4.170 in
IP/NEMA Rating: NEMA 4X
Material: Polyurethane
Width: 2.960 in
Height: 4.170 in
Color: Gray
Depth: 0.750 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)