Purge /Pressurization Indicator, 24V DC, "Z" Type

Item #: 1267363
Cat #: 8626/1-DZS2S-X05P0B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Purge /Pressurization Indicator, 24 Volt DC, "Z" Type, 15 Cubic Feet Volume, Contact Closed on Alarm, Anodized Aluminum

Overview

Purge /Pressurization Indicator, 24 Volt DC, "Z" Type, 15 Cubic Feet Volume, Contact Closed on Alarm, Anodized Aluminum
An explosion-proof differential pressure switch may be installed to provide an alarm contact output signal to indicate the loss of the backup source of protective gas. Another explosion-proof differential pressure switch may be installed on the main protective gas supply to indicate that the primary protective gas pressure is adequate. Model number is PSOPGLI-K.  All stainless steel mounting fasteners, o-ring, 1/4” (6.4 mm) diameter vent restrictor, warning label, and CD with all required documentation.
Also known as: 8626/1-DZS2S-X05P0B

Specifications

Volts DC: 24
Material: Anodized Aluminum
Volts DC: 24
Material: Anodized Aluminum

Customer Reviews

No reviews for this product
(0)